Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hayseed Satin Latex Interior Paint

  • Zoro #: G0042933
  • Mfr #: 0000Z0581-16
$47.90
  • VOC Content: Less than 50g/L
  • Color Family: Browns
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0042933
  • Mfr #: 0000Z0581-16
VOC Content: Less than 50g/L Color Family: Browns
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr
Base Type: Latex Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Coverage: 400 sq ft/gal
Size: 1 gal Application Method: Brush, Roll, Spray
Finish: Satin Item: Interior Paint
Color: Hayseed Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Hayseed, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-16