Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hazelnut Satin Latex Interior Paint

  • Zoro #: G0043834
  • Mfr #: 0000Z0581-16
$47.90
  • Color: Hazelnut
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Base Type: Latex
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043834
  • Mfr #: 0000Z0581-16
Color: Hazelnut For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Color Family: Neutrals
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Item: Interior Paint
Coverage: 400 sq ft/gal Size: 1 gal
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Finish: Satin Dry Time: 1 hr
Dry Time Recoat: 4 hr Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Hazelnut, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-16