Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hemlock Bud Flat Latex Interior Paint

  • Zoro #: G0014583
  • Mfr #: 0000Z0281-16
$42.40
  • Dry Time Recoat: 4 hr
  • Dry Time: 1 hr
  • Color: Hemlock Bud
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0014583
  • Mfr #: 0000Z0281-16
Dry Time Recoat: 4 hr Dry Time: 1 hr
Color: Hemlock Bud For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Coverage: 400 sq ft/gal Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Finish: Flat
Color Family: Greens Paint Base Type: Latex
Item: Interior Paint Size: 1 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Hemlock Bud, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16