Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Hoarfrost Satin Latex Interior Paint

  • Zoro #: G0039810
  • Mfr #: 0000Z0580-16
$47.90
  • Color: Hoarfrost
  • Application Method: Brush, Roll, Spray
  • Coverage: 400 sq ft/gal
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039810
  • Mfr #: 0000Z0580-16
Color: Hoarfrost Application Method: Brush, Roll, Spray
Coverage: 400 sq ft/gal For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Blues Dry Time Recoat: 4 hr
Base Type: Latex Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Finish: Satin Size: 1 gal
Dry Time: 1 hr Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Item: Interior Paint
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Hoarfrost, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16