Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Jack Horner's Plum Eggshell Latex Interior Paint

  • Zoro #: G0036651
  • Mfr #: 0000Z0383-16
$43.92
  • Application Method: Brush, Roll, Spray
  • VOC Content: Less than 50g/L
  • Finish: Eggshell
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036651
  • Mfr #: 0000Z0383-16
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Finish: Eggshell Dry Time: 1 hr
Dry Time Recoat: 4 hr Color: Jack Horner's Plum
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal
Base Type: Latex Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq ft/gal
Standards: GREENGUARD Gold Certified Color Family: Purples
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Jack Horner's Plum, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16