Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Jack Horner's Plum Satin Latex Interior Paint

  • Zoro #: G0046180
  • Mfr #: 0000Z0583-16
$52.69
  • Dry Time: 1 hr
  • Paint Base Type: Latex
  • Dry Time Recoat: 4 hr
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046180
  • Mfr #: 0000Z0583-16
Dry Time: 1 hr Paint Base Type: Latex
Dry Time Recoat: 4 hr Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Purples Color: Jack Horner's Plum
Item: Interior Paint VOC Content: Less than 50g/L
Coverage: 400 sq ft/gal Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Finish: Satin Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Jack Horner's Plum, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16