Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Jessie Semi-gloss Latex Interior Paint

  • Zoro #: G0058449
  • Mfr #: 0000Z0681-16
$48.25
  • Application Method: Brush, Roll, Spray
  • Standards: GREENGUARD Gold Certified
  • Color: Jessie
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058449
  • Mfr #: 0000Z0681-16
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Color: Jessie Finish: Semi-gloss
VOC Content: Less than 50g/L Paint Base Type: Latex
Dry Time: 1 hr Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq ft/gal Dry Time Recoat: 4 hr
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Oranges
Base Type: Latex Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Size: 1 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Jessie, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-16