Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Kashmir Green Eggshell Latex Interior Paint

  • Zoro #: G0036380
  • Mfr #: 0000Z0383-16
$43.92
  • Dry Time Recoat: 4 hr
  • Min. Application Temp.: 50 Degrees F
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036380
  • Mfr #: 0000Z0383-16
Dry Time Recoat: 4 hr Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr Size: 1 gal
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Item: Interior Paint VOC Content: Less than 50g/L
Coverage: 400 sq ft/gal Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Greens Finish: Eggshell
Green Certification or Other Recognition: GREENGUARD Gold Color: Kashmir Green
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Kashmir Green, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16