Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. King's Blue Eggshell Latex Interior Paint

  • Zoro #: G0028890
  • Mfr #: 0000Z0380-16
$43.95
  • Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Size: 1 gal
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0028890
  • Mfr #: 0000Z0380-16
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal Finish: Eggshell
Standards: GREENGUARD Gold Certified Coverage: 400 sq ft/gal
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: King's Blue Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Color Family: Blues
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color King's Blue, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16