Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Loam Flat Latex Interior Paint

  • Zoro #: G0016823
  • Mfr #: 0000Z0283-16
$42.40
  • Size: 1 gal
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dry Time: 1 hr
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016823
  • Mfr #: 0000Z0283-16
Size: 1 gal Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr Finish: Flat
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr
Color Family: Purples Min. Application Temp.: 50 Degrees F
Color: Loam Paint Base Type: Latex
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Coverage: 400 sq ft/gal Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Loam, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16