Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Lucina Eggshell Latex Interior Paint

  • Zoro #: G0034612
  • Mfr #: 0000Z0381-16
$43.92
  • Finish: Eggshell
  • Dry Time Recoat: 4 hr
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0034612
  • Mfr #: 0000Z0381-16
Finish: Eggshell Dry Time Recoat: 4 hr
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Min. Application Temp.: 50 Degrees F Color Family: Purples
Coverage: 400 sq ft/gal Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Lucina
Dry Time: 1 hr Size: 1 gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Lucina, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16