Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Maid of Orleans Semi-gloss Latex Interior Paint

  • Zoro #: G0066112
  • Mfr #: 0000Z0680-16
$48.25
  • Item: Interior Paint
  • Base Type: Latex
  • Color Family: Grays
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0066112
  • Mfr #: 0000Z0680-16
Item: Interior Paint Base Type: Latex
Color Family: Grays Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Maid of Orleans
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq ft/gal Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Finish: Semi-gloss
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Dry Time: 1 hr Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Maid of Orleans, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-16