Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Malaga Eggshell Latex Interior Paint

  • Zoro #: G0033230
  • Mfr #: 0000Z0381-16
$39.67
  • Color: Malaga
  • Standards: GREENGUARD Gold Certified
  • Coverage: 400 sq ft/gal
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033230
  • Mfr #: 0000Z0381-16
Color: Malaga Standards: GREENGUARD Gold Certified
Coverage: 400 sq ft/gal Color Family: Greens
Finish: Eggshell Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Paint Cleanup: Soap and Water
Size: 1 gal Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Malaga, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16