Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Mauve Mystique Satin Latex Interior Paint

  • Zoro #: G0040179
  • Mfr #: 0000Z0580-16
$47.90
  • Finish: Satin
  • Size: 1 gal
  • Item: Interior Paint
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0040179
  • Mfr #: 0000Z0580-16
Finish: Satin Size: 1 gal
Item: Interior Paint Dry Time Recoat: 4 hr
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Dry Time: 1 hr
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Paint Base Type: Latex Coverage: 400 sq ft/gal
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Color: Mauve Mystique
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Grays
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Mauve Mystique, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16