Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Melon Green Flat Latex Interior Paint

  • Zoro #: G0012334
  • Mfr #: 0000Z0280-16
$42.40
  • Dry Time Recoat: 4 hr
  • Paint Cleanup: Soap and Water
  • Dry Time: 1 hr
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012334
  • Mfr #: 0000Z0280-16
Dry Time Recoat: 4 hr Paint Cleanup: Soap and Water
Dry Time: 1 hr Size: 1 gal
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Greens
Paint Base Type: Latex Color: Melon Green
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq ft/gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Melon Green, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16