Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Mexican Orange Semi-gloss Latex Interior Paint

  • Zoro #: G0050405
  • Mfr #: 0000Z0683-16
$53.08
  • Standards: GREENGUARD Gold Certified
  • Min. Application Temp.: 50 Degrees F
  • Paint Base Type: Latex
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050405
  • Mfr #: 0000Z0683-16
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Size: 1 gal
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
VOC Content: Less than 50g/L Finish: Semi-gloss
Coverage: 400 sq ft/gal Color Family: Oranges
Paint Cleanup: Soap and Water Color: Mexican Orange
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr
Item: Interior Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Mexican Orange, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16