Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Mincemeat Semi-gloss Latex Interior Paint

  • Zoro #: G0050931
  • Mfr #: 0000Z0683-16
$53.08
  • Item: Interior Paint
  • Min. Application Temp.: 50 Degrees F
  • Paint Cleanup: Soap and Water
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050931
  • Mfr #: 0000Z0683-16
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Finish: Semi-gloss
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr
Coverage: 400 sq ft/gal Paint Sub-Brand: Fresh-Spec(TM)
Color: Mincemeat Color Family: Browns
Base Type: Latex Dry Time Recoat: 4 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Mincemeat, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16