Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Mineral Red Eggshell Latex Interior Paint

  • Zoro #: G0037500
  • Mfr #: 0000Z0383-16
$43.95
  • VOC Content: Less than 50g/L
  • Dry Time: 1 hr
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0037500
  • Mfr #: 0000Z0383-16
VOC Content: Less than 50g/L Dry Time: 1 hr
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr Min. Application Temp.: 50 Degrees F
Color: Mineral Red Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq ft/gal Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Finish: Eggshell Base Type: Latex
Color Family: Reds Size: 1 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Mineral Red, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16