Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Mithras Satin Latex Interior Paint

  • Zoro #: G0039433
  • Mfr #: 0000Z0580-16
$47.90
  • Item: Interior Paint
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039433
  • Mfr #: 0000Z0580-16
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Size: 1 gal Base Type: Latex
Dry Time: 1 hr Standards: GREENGUARD Gold Certified
Finish: Satin Color Family: Purples
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Color: Mithras
Coverage: 400 sq ft/gal Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Mithras, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16