Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Mt. Vernon Green Flat Latex Interior Paint

  • Zoro #: G0015861
  • Mfr #: 0000Z0283-16
$42.40
  • Coverage: 400 sq ft/gal
  • VOC Content: Less than 50g/L
  • Paint Cleanup: Soap and Water
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015861
  • Mfr #: 0000Z0283-16
Coverage: 400 sq ft/gal VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Size: 1 gal
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Mt. Vernon Green
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Greens
Standards: GREENGUARD Gold Certified Base Type: Latex
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr Paint Sub-Brand: Fresh-Spec(TM)
Finish: Flat Paint Base Type: Latex
Item: Interior Paint Dry Time: 1 hr
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Mt. Vernon Green, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16