Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. New Glarus Semi-gloss Latex Interior Paint

  • Zoro #: G0050889
  • Mfr #: 0000Z0683-16
$53.08
  • Dry Time Recoat: 4 hr
  • VOC Content: Less than 50g/L
  • Finish: Semi-gloss
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050889
  • Mfr #: 0000Z0683-16
Dry Time Recoat: 4 hr VOC Content: Less than 50g/L
Finish: Semi-gloss Coverage: 400 sq ft/gal
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Base Type: Latex Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Color: New Glarus
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Size: 1 gal
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Dry Time: 1 hr For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Greens Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color New Glarus, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16