Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Nickel Flat Latex Interior Paint

  • Zoro #: G0010295
  • Mfr #: 0000Z0280-16
$42.37
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Cleanup: Soap and Water
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010295
  • Mfr #: 0000Z0280-16
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Item: Interior Paint Application Method: Brush, Roll, Spray
Finish: Flat Color: Nickel
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr Size: 1 gal
Coverage: 400 sq ft/gal VOC Content: Less than 50g/L
Paint Base Type: Latex Dry Time: 1 hr
Base Type: Latex Color Family: Neutrals
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Nickel, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16