Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Nursery Green Satin Latex Interior Paint

  • Zoro #: G0043161
  • Mfr #: 0000Z0581-16
$47.90
  • Color Family: Greens
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043161
  • Mfr #: 0000Z0581-16
Color Family: Greens Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Satin
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr Item: Interior Paint
Min. Application Temp.: 50 Degrees F Size: 1 gal
Application Method: Brush, Roll, Spray Color: Nursery Green
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Dry Time: 1 hr
Coverage: 400 sq ft/gal Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Nursery Green, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-16