Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Obsidian Flat Latex Interior Paint

  • Zoro #: G0015870
  • Mfr #: 0000Z0283-16
$42.40
  • Dry Time Recoat: 4 hr
  • Finish: Flat
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015870
  • Mfr #: 0000Z0283-16
Dry Time Recoat: 4 hr Finish: Flat
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Obsidian VOC Content: Less than 50g/L
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Grays Paint Base Type: Latex
Application Method: Brush, Roll, Spray Coverage: 400 sq ft/gal
Standards: GREENGUARD Gold Certified Dry Time: 1 hr
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Obsidian, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16