Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. October Sky Semi-gloss Latex Interior Paint

  • Zoro #: G0065665
  • Mfr #: 0000Z0680-16
$48.25
  • Paint Cleanup: Soap and Water
  • Dry Time Recoat: 4 hr
  • Dry Time: 1 hr
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065665
  • Mfr #: 0000Z0680-16
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr
Dry Time: 1 hr Coverage: 400 sq ft/gal
Item: Interior Paint Application Method: Brush, Roll, Spray
Color Family: Blues Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: October Sky Size: 1 gal
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Semi-gloss Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color October Sky, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0680-16