Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Oxford Deep Flat Latex Interior Paint

  • Zoro #: G0016333
  • Mfr #: 0000Z0283-16
$42.40
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Application Method: Brush, Roll, Spray
  • Base Type: Latex
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016333
  • Mfr #: 0000Z0283-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Base Type: Latex Size: 1 gal
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq ft/gal
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Blacks Dry Time: 1 hr
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Finish: Flat Dry Time Recoat: 4 hr
Item: Interior Paint Color: Oxford Deep
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blacks, Color Oxford Deep, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16