Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pagoda Red Satin Latex Interior Paint

  • Zoro #: G0046810
  • Mfr #: 0000Z0583-16
$52.69
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Dry Time Recoat: 4 hr
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046810
  • Mfr #: 0000Z0583-16
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr Item: Interior Paint
Size: 1 gal Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Base Type: Latex
VOC Content: Less than 50g/L Dry Time: 1 hr
Coverage: 400 sq ft/gal Green Certification or Other Recognition: GREENGUARD Gold
Color: Pagoda Red Finish: Satin
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Color Family: Reds Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Pagoda Red, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16