Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Painted Sunset Eggshell Latex Interior Paint

  • Zoro #: G0034682
  • Mfr #: 0000Z0381-16
$43.95
  • VOC Content: Less than 50g/L
  • Finish: Eggshell
  • Coverage: 400 sq ft/gal
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0034682
  • Mfr #: 0000Z0381-16
VOC Content: Less than 50g/L Finish: Eggshell
Coverage: 400 sq ft/gal Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal
Dry Time: 1 hr Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Purples Item: Interior Paint
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Green Certification or Other Recognition: GREENGUARD Gold
Color: Painted Sunset Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Dry Time Recoat: 4 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Painted Sunset, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16