Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Peachbloom Eggshell Latex Interior Paint

  • Zoro #: G0031989
  • Mfr #: 0000Z0380-16
$43.95
  • Color: Peachbloom
  • Paint Base Type: Latex
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031989
  • Mfr #: 0000Z0380-16
Color: Peachbloom Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Base Type: Latex Standards: GREENGUARD Gold Certified
Finish: Eggshell Size: 1 gal
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq ft/gal Dry Time: 1 hr
Dry Time Recoat: 4 hr Color Family: Pinks
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Peachbloom, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16