Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pearl White Satin Latex Interior Paint

  • Zoro #: G0039914
  • Mfr #: 0000Z0580-16
$47.90
  • Size: 1 gal
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Finish: Satin
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0039914
  • Mfr #: 0000Z0580-16
Size: 1 gal Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Satin Item: Interior Paint
Color: Pearl White Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr Color Family: Whites
Dry Time Recoat: 4 hr For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Base Type: Latex
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Coverage: 400 sq ft/gal
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Pearl White, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16