Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Petal Bloom Satin Latex Interior Paint

  • Zoro #: G0041725
  • Mfr #: 0000Z0580-16
$47.90
  • Application Method: Brush, Roll, Spray
  • Item: Interior Paint
  • Coverage: 400 sq ft/gal
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0580-16 Specifications

  • Zoro #: G0041725
  • Mfr #: 0000Z0580-16
Application Method: Brush, Roll, Spray Item: Interior Paint
Coverage: 400 sq ft/gal Paint Sub-Brand: Fresh-Spec(TM)
Color: Petal Bloom Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Finish: Satin
Dry Time: 1 hr Color Family: Oranges
Paint Cleanup: Soap and Water Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Petal Bloom, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0580-16