Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pink Beauty Flat Latex Interior Paint

  • Zoro #: G0015694
  • Mfr #: 0000Z0281-16
$42.40
  • Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015694
  • Mfr #: 0000Z0281-16
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Pink Beauty
Paint Base Type: Latex Size: 1 gal
VOC Content: Less than 50g/L Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Pinks
Paint Cleanup: Soap and Water Item: Interior Paint
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq ft/gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Pink Beauty, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16