Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pippin Flat Latex Interior Paint

  • Zoro #: G0012054
  • Mfr #: 0000Z0280-16
$42.40
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012054
  • Mfr #: 0000Z0280-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Color Family: Greens
Finish: Flat Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Base Type: Latex Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal
Color: Pippin Coverage: 400 sq ft/gal
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Dry Time: 1 hr Dry Time Recoat: 4 hr
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Base Type: Latex Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Pippin, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16