Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Putty Flat Latex Interior Paint

  • Zoro #: G0015265
  • Mfr #: 0000Z0281-16
$42.40
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Finish: Flat
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015265
  • Mfr #: 0000Z0281-16
Paint Sub-Brand: Fresh-Spec(TM) Finish: Flat
Standards: GREENGUARD Gold Certified Color: Putty
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Size: 1 gal Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr
VOC Content: Less than 50g/L Paint Base Type: Latex
Application Method: Brush, Roll, Spray Color Family: Neutrals
Paint Cleanup: Soap and Water Dry Time: 1 hr
Coverage: 400 sq ft/gal Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Putty, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16