Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Quiet Time Semi-gloss Latex Interior Paint

  • Zoro #: G0051799
  • Mfr #: 0000Z0683-16
$53.08
  • Dry Time Recoat: 4 hr
  • Base Type: Latex
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0051799
  • Mfr #: 0000Z0683-16
Dry Time Recoat: 4 hr Base Type: Latex
Application Method: Brush, Roll, Spray Color: Quiet Time
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Semi-gloss
Item: Interior Paint Size: 1 gal
Coverage: 400 sq ft/gal Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Color Family: Grays Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Quiet Time, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16