Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Rapture Satin Latex Interior Paint

  • Zoro #: G0043134
  • Mfr #: 0000Z0581-16
$43.08
  • VOC Content: Less than 50g/L
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Item: Interior Paint
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043134
  • Mfr #: 0000Z0581-16
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Color: Rapture
Dry Time: 1 hr Dry Time Recoat: 4 hr
Paint Cleanup: Soap and Water Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Purples
Size: 1 gal Min. Application Temp.: 50 Degrees F
Finish: Satin Coverage: 400 sq ft/gal
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Rapture, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-16