1 gal. Red Banner Satin Latex Interior Paint
- Zoro #: G0048019
- Mfr #: 0000Z0583-16
$52.69
- Green Certification or Other Recognition: GREENGUARD Gold
- Green Environmental Attribute: Meets SCAQMD Requirements
- Min. Application Temp.: 50 Degrees F
Pratt & Lambert #0000Z0583-16 Specifications
| |
Green Certification or Other Recognition: GREENGUARD Gold | Green Environmental Attribute: Meets SCAQMD Requirements |
Min. Application Temp.: 50 Degrees F | Paint Cleanup: Soap and Water |
Standards: GREENGUARD Gold Certified | Features: Zero VOC Paint Base and When Used with GeoShades Colorants |
Size: 1 gal | Dry Time Recoat: 4 hr |
Color Family: Reds | Color: Red Banner |
Application Method: Brush, Roll, Spray | Dry Time: 1 hr |
Item: Interior Paint | Coverage: 400 sq ft/gal |
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood | Finish: Satin |
VOC Content: Less than 50g/L | Paint Base Type: Latex |
Base Type: Latex | Paint Sub-Brand: Fresh-Spec(TM) |
Country of Origin (subject to change): United States |
Description
Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Red Banner, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: PR |