Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Red Bay Eggshell Latex Interior Paint

  • Zoro #: G0001222
  • Mfr #: 0000Z8283-16
$45.15
  • Color: Red Bay
  • Dry Time: 30 min
  • Dry Time Recoat: 4 hr
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z8283-16 Specifications

  • Zoro #: G0001222
  • Mfr #: 0000Z8283-16
Color: Red Bay Dry Time: 30 min
Dry Time Recoat: 4 hr Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Surface: Drywall, Masonry, Metal , Plaster, Wood Standards: MPI Approved for Gloss Levels 1 to 5
Color Family: Reds Application Method: Brush, Roll, Spray
Coverage: 400 sq ft/gal Base Type: Latex
Paint Base Type: Latex VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Size: 1 gal
Finish: Eggshell Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Red Bay, Finish Eggshell, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-16