Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Red Carriage Satin Latex Interior Paint

  • Zoro #: G0045550
  • Mfr #: 0000Z0583-16
$52.69
  • Color: Red Carriage
  • Base Type: Latex
  • Dry Time Recoat: 4 hr
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045550
  • Mfr #: 0000Z0583-16
Color: Red Carriage Base Type: Latex
Dry Time Recoat: 4 hr Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Color Family: Reds
Item: Interior Paint Size: 1 gal
Paint Cleanup: Soap and Water Coverage: 400 sq ft/gal
Finish: Satin Dry Time: 1 hr
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Red Carriage, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16