Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Red Clay Satin Latex Interior Paint

  • Zoro #: G0045812
  • Mfr #: 0000Z0583-16
$52.69
  • Dry Time Recoat: 4 hr
  • Coverage: 400 sq ft/gal
  • Color Family: Reds
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045812
  • Mfr #: 0000Z0583-16
Dry Time Recoat: 4 hr Coverage: 400 sq ft/gal
Color Family: Reds For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Base Type: Latex
Size: 1 gal Paint Base Type: Latex
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Finish: Satin
Paint Sub-Brand: Fresh-Spec(TM) Color: Red Clay
VOC Content: Less than 50g/L Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Red Clay, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16