Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Rose Quilt Satin Latex Interior Paint

  • Zoro #: G0042400
  • Mfr #: 0000Z0581-16
$47.89
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Color Family: Purples
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0042400
  • Mfr #: 0000Z0581-16
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Purples
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Paint Base Type: Latex VOC Content: Less than 50g/L
Item: Interior Paint Dry Time Recoat: 4 hr
Color: Rose Quilt For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Satin Base Type: Latex
Size: 1 gal Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Dry Time: 1 hr Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq ft/gal Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Rose Quilt, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-16