Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Shaded Climatis Satin Latex Interior Paint

  • Zoro #: G0047580
  • Mfr #: 0000Z0583-16
$52.69
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Dry Time Recoat: 4 hr
  • Paint Base Type: Latex
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047580
  • Mfr #: 0000Z0583-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr
Paint Base Type: Latex Color: Shaded Climatis
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Blues
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Coverage: 400 sq ft/gal Application Method: Brush, Roll, Spray
Item: Interior Paint Size: 1 gal
Dry Time: 1 hr Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Finish: Satin Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Shaded Climatis, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16