Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sierra Night Flat Latex Interior Paint

  • Zoro #: G0018600
  • Mfr #: 0000Z0283-16
$42.40
  • Dry Time: 1 hr
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Base Type: Latex
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0018600
  • Mfr #: 0000Z0283-16
Dry Time: 1 hr Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Color: Sierra Night
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Color Family: Greens
Dry Time Recoat: 4 hr Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Flat
VOC Content: Less than 50g/L Size: 1 gal
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Coverage: 400 sq ft/gal Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Sierra Night, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16