Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Silver Mink Satin Latex Interior Paint

  • Zoro #: G0044062
  • Mfr #: 0000Z0581-16
$52.69
  • Finish: Satin
  • Dry Time Recoat: 4 hr
  • Paint Base Type: Latex
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0044062
  • Mfr #: 0000Z0581-16
Finish: Satin Dry Time Recoat: 4 hr
Paint Base Type: Latex Dry Time: 1 hr
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Size: 1 gal Item: Interior Paint
Color: Silver Mink Color Family: Grays
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq ft/gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Silvers, Color Silver Mink, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-16