Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Smoky Grape Semi-gloss Latex Interior Paint

  • Zoro #: G0058604
  • Mfr #: 0000Z0681-16
$53.08
  • Color Family: Purples
  • Dry Time Recoat: 4 hr
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058604
  • Mfr #: 0000Z0681-16
Color Family: Purples Dry Time Recoat: 4 hr
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr Coverage: 400 sq ft/gal
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Size: 1 gal Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Smoky Grape
Paint Cleanup: Soap and Water Finish: Semi-gloss
Application Method: Brush, Roll, Spray Base Type: Latex
Paint Base Type: Latex VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Smoky Grape, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0681-16