Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sorrel Flat Latex Interior Paint

  • Zoro #: G0016379
  • Mfr #: 0000Z0283-16
$37.44
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Finish: Flat
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016379
  • Mfr #: 0000Z0283-16
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Flat
Application Method: Brush, Roll, Spray Base Type: Latex
VOC Content: Less than 50g/L Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Color: Sorrel
Dry Time: 1 hr Size: 1 gal
Color Family: Browns Dry Time Recoat: 4 hr
Coverage: 400 sq ft/gal Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Item: Interior Paint
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Sorrel, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16