Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Starless Night Satin Latex Interior Paint

  • Zoro #: G0047982
  • Mfr #: 0000Z0583-16
$52.69
  • Dry Time: 1 hr
  • Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047982
  • Mfr #: 0000Z0583-16
Dry Time: 1 hr Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Item: Interior Paint Finish: Satin
Color Family: Blues Paint Base Type: Latex
Color: Starless Night VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Size: 1 gal
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr Min. Application Temp.: 50 Degrees F
Coverage: 400 sq ft/gal Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Starless Night, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16