Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Stonegate Semi-gloss Latex Interior Paint

  • Zoro #: G0003121
  • Mfr #: 0000Z8380-16
$48.43
  • Paint Base Type: Latex
  • Application Method: Brush, Roll, Spray
  • Standards: MPI Approved for Gloss Levels 1 to 5
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z8380-16 Specifications

  • Zoro #: G0003121
  • Mfr #: 0000Z8380-16
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Standards: MPI Approved for Gloss Levels 1 to 5 Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Dry Time: 30 min Green Environmental Attribute: Meets SCAQMD Requirements
Color: Stonegate For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Surface: Drywall, Masonry, Metal , Plaster, Wood Color Family: Grays
Finish: Semi-gloss Dry Time Recoat: 4 hr
Paint Color Family: Grays Coverage: 400 sq ft/gal
Base Type: Latex VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Size: 1 gal
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Stonegate, Finish Semi-Gloss, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min, Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8380-16