Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sumac Satin Latex Interior Paint

  • Zoro #: G0045821
  • Mfr #: 0000Z0583-16
$52.69
  • Application Method: Brush, Roll, Spray
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Base Type: Latex
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045821
  • Mfr #: 0000Z0583-16
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Size: 1 gal
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Color Family: Oranges For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Sumac Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq ft/gal Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Finish: Satin
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Sumac, Finish Satin, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0583-16