Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sunset Snow Flat Latex Interior Paint

  • Zoro #: G0010602
  • Mfr #: 0000Z0280-16
$42.40
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color: Sunset Snow
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $75 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010602
  • Mfr #: 0000Z0280-16
Green Certification or Other Recognition: GREENGUARD Gold Color: Sunset Snow
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Coverage: 400 sq ft/gal Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Dry Time: 1 hr
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr
Size: 1 gal Finish: Flat
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Color Family: Neutrals Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Sunset Snow, Finish Flat, Size 1 gal, Coverage 400 sq ft/gal, VOC Content Less Than 50g/L, Dry Time Recoat 4 hr, Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr, Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16